Airline Hose, 25 ft., 1/4 In.
Mfr # 30010-025
Zoro # G1826590
product price: $324.89
/ea
Free Shipping & Returns
Key Features
For Use With
Supplied Air System
Material
Neoprene Rubber
System Type
SAR System
Length
25 ft
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30010-025
Zoro #
G1826590
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Hose Inside Diameter
1/4 in
Details
Item
Airline Hose
For Use With
Supplied Air System
Material
Neoprene Rubber
System Type
SAR System
Standards
NIOSH Approved
Fittings
Hansen
Maximum Operating Temperature
205 Degrees F
Maximum Pressure
300 psi
Minimum Operating Temperature
-25 Degrees F
Color
Black
Description
Airline Hose, 25 ft Hose Length, SAR System, 300 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.