Zoro Homepage

Airline Hose, 50 ft., 1/4 In. Dia.

  • Mfr # 30010-050

  • Zoro # G4893594


product price: $453.99
/ea
Free Shipping & Returns

Key Features

For Use With
Supplied Air System
Material
Neoprene Rubber
Standards
NIOSH Approved
Length
50 ft
Couplers
Hansen Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010-050
Zoro #
G4893594
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Hose Inside Diameter
1/4 in

Details

Item
Airline Hose
For Use With
Supplied Air System
Material
Neoprene Rubber
Standards
NIOSH Approved
Couplers
Hansen Quick Connect
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
205 Degrees F
Hose Color
Black
Maximum Pressure
300 psi
System Type
SAR System
Fittings
Hansen

Description

Airline Hose, 50 ft Hose Length, SAR System, 300 psi Maximum Pressure, NIOSH Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.