Zoro Homepage

Anti-Fog Wipe, 2.5" x 3"

  • Mfr # 2010173

  • Zoro # G902203414


product price: $5.55
/ea

Key Features

Packaging
Individually Packaged
Cleaning Wipe Size
2.5 in X 3.0 in
Alcohol-Free
Yes
Solution Type
Propylene Glycol, Water
For Use With
3Mâ„¢ Scottâ„¢ Air supplied Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010173
Zoro #
G902203414
UPC #
-
Country of Origin
United States

Dimensions

Cleaning Wipe Size
2.5 in X 3.0 in

Details

Item
Anti-Fog Wipe
Packaging
Individually Packaged
Alcohol-Free
Yes
Solution Type
Propylene Glycol, Water
For Use With
3Mâ„¢ Scottâ„¢ Air supplied Systems

Description

Anti-Fog Wipe, Propylene Glycol, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.