8007214-D Emergency Escape Breathing Device, ELSA-N, 15 min Escape Duration (Discontinued)
- Mfr # 8007214-D
- Zoro # G401770547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8007214-D
Zoro #
G401770547
UPC #
-
Country of Origin
United States
Details
Item
Emergency Escape Breathing Device
System Type
ELSA-N
Series
8007214-D
For IDLH
Yes
Standards
NIOSH Approved
Escape Duration
15 min
Cylinder Material
Aluminum
Cylinder Pressure
3,000 psi
Brand and Series
3M Scott
Hood Color
Clear
Description
Emergency Escape Breathing Device, ELSA-N, 15 min Escape Duration, For IDLH Yes, 8007214-D
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.