Zoro Homepage

Industrial SCBA, 30 min., 2216 PSI, NIOSH

  • Mfr # ACS3A2003000101

  • Zoro # G3871394


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
Includes
Harness, Regulator
Standards
NIOSH
Includes Mask
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS3A2003000101
Zoro #
G3871394
UPC #
-
Country of Origin
United States

Details

Item
Industrial SCBA
Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
Includes
Harness, Regulator
Standards
NIOSH
Includes Mask
No

Description

Industrial SCBA, Includes Harness, Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.