Industrial SCBA, ACSi, Carbon Fiber Cylinder, Thermoflex Backframe, 4,500 psi
Mfr # ACS3A4043003101
Zoro # G1834659
product price:Â $4,381.99
/ea
Free Shipping & Returns
Key Features
Cylinder Pressure
4,500 psi
Cylinder Duration
30 min
Includes
Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly
Series
ACSi
Cylinder Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACS3A4043003101
Zoro #
G1834659
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Industrial SCBA
Cylinder Pressure
4,500 psi
Cylinder Duration
30 min
Includes
Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly
Series
ACSi
Cylinder Material
Carbon Fiber
Pressure Type
High Pressure
Backframe Material
Thermoflex
Standards
NIOSH Approved
Features
Ergonomically Molded, Lightweight, Shoulder-Mounted Photoluminescent Gauge with Whistle End-of-Service Alarm
System Type
SCBA System
Brand and Series
Scott ACSi
Mask Brand and Series
Scott AV-3000
Includes Mask
Yes
Includes Carrying Case
No
Includes Personal Alert Safety System
No
Harness Material
Polyester
Description
Industrial SCBA, Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly, Cylinder Duration 30 min, Mask Size M, ACSi, Backframe Material Thermoflex, 4,500 psi Cylinder Pressure
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.