Zoro Homepage
This item is Discontinued.
3M Scott Industrial SCBA, Aluminum, 30 min. ACS3A2013007101

Industrial SCBA, Aluminum, 30 min. (Discontinued)

  • Mfr # ACS3A2013007101
  • Zoro # G1834668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS3A2013007101
Zoro #
G1834668
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Industrial SCBA
Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
System Type
SCBA System
Series
ACSi
Cylinder Material
Aluminum
Pressure Type
Low Pressure
Standards
NIOSH Approved
Backframe Material
Thermoflex
Includes
Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly
Features
Ergonomically Molded, Lightweight, Shoulder-Mounted Photoluminescent Gauge with Whistle End-of-Service Alarm
Includes Mask
Yes
Brand and Series
Scott ACSi
Includes Carrying Case
No
Includes Personal Alert Safety System
No
Mask Brand and Series
Scott AV-2000

Description

Industrial SCBA, Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly, Cylinder Duration 30 min, Mask Size M, ACSi, Backframe Material Thermoflex, 2,216 psi Cylinder Pressure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.