Industrial SCBA, ISCBA, Aluminum Cylinder, Zinc-Plated Carbon Steel Backframe, 2,216 psi
Mfr # IND142013100101
Zoro # G0957975
product price:Â $2,676.99
/ea
Free Shipping & Returns
Key Features
Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
Includes
Backframe with Kevlar(R) Harness, Cylinder, E to Z Flo Regulator, Single Manifold
Series
ISCBA
Cylinder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IND142013100101
Zoro #
G0957975
UPC #
-
Country of Origin
United States
Details
Item
Industrial SCBA
Cylinder Pressure
2,216 psi
Cylinder Duration
30 min
Includes
Backframe with Kevlar(R) Harness, Cylinder, E to Z Flo Regulator, Single Manifold
Series
ISCBA
Cylinder Material
Aluminum
Pressure Type
Low Pressure
Harness Material
Kevlar(R)
Backframe Material
Zinc-Plated Carbon Steel
Standards
NIOSH Approved
Features
End of Service Alarm, Quick and Easy Cylinder Change, Shoulder Mounted Luminescent Pressure Gauge
System Type
SCBA System
Includes Mask
No
Includes Personal Alert Safety System
No
Brand and Series
Scott ISCBA
Includes Carrying Case
No
Description
Industrial SCBA, Includes Backframe with Kevlar(R) Harness, Cylinder, E to Z Flo Regulator, Single Manifold, Cylinder Duration 30 min, ISCBA, Backframe Material Zinc-Plated Carbon Steel, 2,216 psi Cylinder Pressure
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.