Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial SCBA, Nylon Harness, 2216 psi

  • Mfr # IND112013106101

  • Zoro # G605748090


product price: $2,988.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

For Use With
ISCBA
System Type
SCBA system
Includes
AV 3000 Medium Full Facepiece Respirator with Polyester Head Harness, Cylinder, E to Z Flo Regulator, Mask, Single Manifold
Standards
NIOSH Approved
Compatible with Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IND112013106101
Zoro #
G605748090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Diameter
6 4/5 in
Height
24 in

Details

Item
Industrial SCBA
For Use With
ISCBA
System Type
SCBA system
Includes
AV 3000 Medium Full Facepiece Respirator with Polyester Head Harness, Cylinder, E to Z Flo Regulator, Mask, Single Manifold
Standards
NIOSH Approved
Compatible with Brand
3M
Color
Yellow
Cylinder Pressure
2,216 psi
Cylinder Material
Aluminum
Backframe Material
Zinc-Plated Carbon Steel
Compatible with Series
3M Scott Fire & Safety ISCBA
Weight Empty
17.7 lb
Harness Material
Nylon
Cylinder Connection
Threaded CGA 346
Cylinder Color
Yellow
Brand and Series
3M Scott ISCBA
Includes Locking Handwheel
Yes
Pre-Filled
Yes
Cylinder Duration
30 min

Description

Industrial SCBA, For Use With ISCBA, Cylinder Duration 30 min, Includes AV 3000 Medium Full Facepiece Respirator with Polyester Head Harness, Cylinder, E to Z Flo Regulator, Mask, Single Manifold, 2,216 psi Cylinder Pressure, 6 4/5 in Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.