Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Frame, 52mm, AV-3000 Facepieces

  • Mfr # 200372-52F

  • Zoro # G4955641


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
Facepieces
Includes
52 mm Frames
Compatible with Brand
Scott
Size
52mm
Compatible with Manufacturer Part Number
AV3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200372-52F
Zoro #
G4955641
UPC #
-
Country of Origin
United States

Dimensions

Size
52mm

Details

Item
Spectacle Kit
For Use With
Facepieces
Includes
52 mm Frames
Compatible with Brand
Scott
Compatible with Manufacturer Part Number
AV3000

Description

Spectacle Kit, For Use With Facepieces, Compatible with Brand Scott, Includes 52 mm Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.