Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAR323020611101
Zoro #
G4830174
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Headgear Size
M
Details
Item
Pressure Demand Airline Respirator with Escape Bottle
For Use With
Compressed Air
Includes
E-Z Flo Pressure Demand Regulator, Medium Full Facepiece Respirator, Medium Size DBI/SALA ExoFit Full Body Fall Protection Harness
Headgear Included
AV-2000 Kevlar(R)
Pressure
3,000 psi
Standards
NIOSH Approved
Escape Bottle Duration
5 min
Cylinder Material
Carbon
Couplers
Hansen
Respirator Type
Type C
Series
Ska-Pak Plus
Number of Suspension Points
4
Brand and Series
Scott Ska-Pak Plus
Air Source
Compressed Air Cylinder
Fittings
Hansen
Headgear Material
EPDM Rubber, Kevlar¿
Application
General Purpose
System Type
SAR System
Includes Escape Bottle
Yes
For IDLH
Yes
Headgear Type
Full Facepiece
Features
Cylinder Construction Of Fiberglass
Description
Pressure Demand Airline Respirator with Escape Bottle, Type C, Includes E-Z Flo Pressure Demand Regulator, Medium Full Facepiece Respirator, Medium Size DBI/SALA ExoFit Full Body Fall Protection Harness, Full Facepiece, Headgear Size M, Scott Ska-Pak Plus
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.