Zoro Homepage

Pressure Demand Airline Respirator

  • Mfr # SAR323030611001

  • Zoro # G3275307


product price: $2,849.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compressed Air
Includes
Medium Size DBI/SALA ExoFit(TM) Full Body Fall Protection Harness, Regulator with Vibralert(R)
Mask Size
M
Escape Bottle Duration
10 min
Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR323030611001
Zoro #
G3275307
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Pressure Demand Airline Respirator with Escape Bottle
For Use With
Compressed Air
Includes
Medium Size DBI/SALA ExoFit(TM) Full Body Fall Protection Harness, Regulator with Vibralert(R)
Escape Bottle Duration
10 min
Pressure
3,000 psi
Headgear Included
Less Facepiece
Cylinder Material
Fiberglass
Standards
NIOSH Approved
Fittings
Hansen

Description

Pressure Demand Airline Respirator with Escape Bottle, Includes Medium Size DBI/SALA ExoFit(TM) Full Body Fall Protection Harness, Regulator with Vibralert(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.