Pressure Demand Airline Respirator
Mfr # SAR423020331301
Zoro # G1576601
product price: $3,082.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compressed Air
Includes
Comfort Seal(TM) Medium Full Facepiece Respirator, Hands Free Automatic Transfer, Regulator with Vibralert(R)
Pressure
3,000 psi
Cylinder Material
Fiberglass
Standards
NIOSH Approval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAR423020331301
Zoro #
G1576601
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Size
None
Details
Item
Pressure Demand Airline Respirator with Escape Bottle
For Use With
Compressed Air
Includes
Comfort Seal(TM) Medium Full Facepiece Respirator, Hands Free Automatic Transfer, Regulator with Vibralert(R)
Pressure
3,000 psi
Cylinder Material
Fiberglass
Standards
NIOSH Approval
Escape Bottle Duration
5 min
Headgear Included
AV-2000 Kevlar(R)
Fittings
Hansen
Description
Pressure Demand Airline Respirator with Escape Bottle, Includes Comfort Seal(TM) Medium Full Facepiece Respirator, Hands Free Automatic Transfer, Regulator with Vibralert(R)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.