Zoro Homepage

SCBA Backframe Assembly, 4500 psi, 30 Min.

  • Mfr # API454001000111

  • Zoro # G1830090


product price: $3,684.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 Minute Low Pressure Cylinder
System Type
SCBA System
Includes
Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator
Standards
NIOSH Approved
Compatible with Brand
Scott
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
API454001000111
Zoro #
G1830090
UPC #
-
Country of Origin
United States

Details

Item
SCBA Backframe Assembly
For Use With
30 Minute Low Pressure Cylinder
System Type
SCBA System
Includes
Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator
Standards
NIOSH Approved
Compatible with Brand
Scott
Cylinder Pressure
4,500 psi
Harness Material
Kevlar(R)
Backframe Material
Aluminum

Description

SCBA Backframe Assembly, Includes Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator, Compatible with Brand Scott, Backframe Material Aluminum, Cylinder Pressure 4,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.