SCBA Cylinder, 4500 psi, 30 min., Gray
Mfr # 200128-01
Zoro # G1819916
product price: $1,729.99
/ea
Free Shipping & Returns
Key Features
For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Carbon Fiber
Standards
NIOSH Approved
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200128-01
Zoro #
G1819916
UPC #
-
Country of Origin
United States
Dimensions
Size
20.1 x 5.48
Overall Height
21 1/2 in
Diameter
5 7/16 in
Details
Item
SCBA Cylinder
For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Carbon Fiber
Standards
NIOSH Approved
Color
Gray
Weight Empty
8 lb
Cylinder Material
Carbon
Pre-Filled
Yes
Life Expectancy
15 yr
Cylinder Duration
30 min
Cylinder Pressure
4,500 psi
Cylinder Connection
Quick Connect
Cylinder Color
Gray
Description
SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 30 min, 4,500 psi Cylinder Pressure, 5 7/16 in Diameter
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.