Zoro Homepage

SCBA Cylinder, 4500 psi, Carbon Fiber, Gray

  • Mfr # 804723-01

  • Zoro # G4955851


product price: $2,316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Carbon Fiber
Standards
NIOSH Approved
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804723-01
Zoro #
G4955851
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 7/8 in
Overall Height
24 3/4 in
Size
Universal
Height
24 3/4 in

Details

Item
SCBA Cylinder
For Use With
Scott Safety SCBA
System Type
SCBA System
Material
Carbon Fiber
Standards
NIOSH Approved
Color
Gray
Cylinder Material
Carbon
Cylinder Color
Gray
Weight Empty
12.7 lb
Cylinder Connection
Threaded
Cylinder Duration
60 min
Life Expectancy
15 yr
Pre-Filled
Yes
Cylinder Pressure
4,500 psi

Description

SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 60 min, 4,500 psi Cylinder Pressure, 6 7/8 in Diameter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.