SCBA Cylinder, 5500 psi, 75 min., Filled
Mfr # 200975-01
Zoro # G5520926
product price: $2,723.99
/ea
Free Shipping & Returns
Key Features
For Use With
Scott Safety Self Contained Breathing Apparatus
Standards
NIOSH
Weight Empty
22.2 lb
Color
Gray
Cylinder Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200975-01
Zoro #
G5520926
UPC #
-
Country of Origin
United States
Details
Item
SCBA Cylinder
For Use With
Scott Safety Self Contained Breathing Apparatus
Standards
NIOSH
Weight Empty
22.2 lb
Color
Gray
Cylinder Material
Carbon Fiber
Description
SCBA Cylinder, For Use With Scott Safety Self Contained Breathing Apparatus
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.