Zoro Homepage
This item is Discontinued.
3M Scott Scott AV-2000(TM) Respirator, XL 804069-03

Scott AV-2000(TM) Respirator, XL (Discontinued)

  • Mfr # 804069-03
  • Zoro # G0307361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804069-03
Zoro #
G0307361
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
XL

Details

Standards
NIOSH
Full Face Suspension Type
4 pt. with Mesh Headnet
Configured For
Open Connection-Needs Adapters
Facepiece Material
EPDM Rubber
Head Harness Material
Polyester Mesh
Item
Full Face Respirator
Cartridges Included
No

Description

Full Face Respirator, XL, Cartridges Included No, Facepiece Material EPDM Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.