Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Scott Scott Xcel™ Half Mask Respirator, S/M 7421-112

Scott Xcel™ Half Mask Respirator, S/M (Discontinued)

  • Mfr # 7421-112
  • Zoro # G1574964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7421-112
Zoro #
G1574964
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
S/M

Details

Respirator Connection Type
Bayonet
Item
Half Mask Respirator
Configured For
Dual Cartridge
Cartridges Included
No
Head Harness Material
Elastic, Thermoplastic Elastomer
Disposable/ Reusable
Reusable
Color
Gray
Series
Xcel(TM) 742 Series
Facepiece Material
Thermoplastic Elastomer
Standards
NIOSH
Typical Application
General Industry, Painting
For Use With
Twin Cartridges

Description

Half Mask Respirator, Xcel(TM) 742 Series Series, S/M, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Dual Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.