Zoro Homepage

Supplied Air Parts

  • Mfr # SAR222010211301

  • Zoro # G913343154


product price: $2,539.99
/ea
Free Shipping & Returns

Key Features

Includes
AV3000 SureSeal Facepiece
System Type
SAR System
Series
Scott Ska-Pak
Cylinder Material
Aluminum
Respirator Type
Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR222010211301
Zoro #
G913343154
UPC #
-
Country of Origin
United States

Dimensions

Headgear Size
M

Details

Item
Supplied Air Parts
Includes
AV3000 SureSeal Facepiece
System Type
SAR System
Series
Scott Ska-Pak
Cylinder Material
Aluminum
Respirator Type
Type C
For IDLH
Yes
Application
General Purpose
Fittings
Hansen
Includes Escape Bottle
Yes
Headgear Material
Kevlar
Operating Pressure
60 to 125 psi
Standards
NIOSH Approved
Headgear Type
Full Facepiece
Number of Suspension Points
4
Air Source
Compressed Air Cylinder
Brand and Series
Scott Ska-Pak
Escape Bottle Duration
5 min
Product Type
Supplied Air Respirator Pressure Demand with Escape Bottle
Includes Headgear
Yes

Description

Supplied Air Parts, Type C, Includes AV3000 SureSeal Facepiece, Full Facepiece, Headgear Size M, Scott Ska-Pak

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.