Zoro Homepage

Supplied Air System, 4500 psi, 15 min., Couplers: Hansen

  • Mfr # SAR424060441001

  • Zoro # G5527935


product price: $3,744.99
/ea
Free Shipping & Returns

Key Features

Includes
Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Couplers
Hansen
Pressure
4,500 psi
Standards
NIOSH
For Use With
Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR424060441001
Zoro #
G5527935
UPC #
-
Country of Origin
United States

Details

Item
Supplied Air System
Includes
Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Couplers
Hansen
Pressure
4,500 psi
Standards
NIOSH
For Use With
Compressed Air
Headgear Included
No
Cylinder Material
Carbon Fiber
Escape Bottle Duration
15 min

Description

Supplied Air System, Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.