Supplied Air System, 4500 psi, 15 min.
Mfr # SAR424060341001
Zoro # G5529624
product price: $3,501.99
/ea
Free Shipping & Returns
Key Features
Includes
Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Couplers
Hansen
Pressure
4,500 psi
Standards
NIOSH
For Use With
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAR424060341001
Zoro #
G5529624
UPC #
-
Country of Origin
United States
Details
Item
Supplied Air System
Includes
Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Couplers
Hansen
Pressure
4,500 psi
Standards
NIOSH
For Use With
Compressed Air
Headgear Included
No
Cylinder Material
Carbon Fiber
Escape Bottle Duration
15 min
Description
Supplied Air System, Includes Respirator, Cylinder, Airline Kit, Kevlar(R) Harness
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.