Zoro Homepage

X3-21 Pro SCBA

  • Mfr # X321-715020011

  • Zoro # G105848672


product price: $6,671.99
/ea
Free Shipping & Returns

Key Features

System Type
SCBA System
Includes
CGA Cylinder Connection, Hard Case, Regulator with QD Hose, Standard Harness
Standards
NFPA 1986, NIOSH Approved
Compatible with Brand
3M(TM) Scott(TM)
Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X321-715020011
Zoro #
G105848672
UPC #
-
Country of Origin
United States

Dimensions

Height
14 1/2 in
Width
16 1/2 in

Details

Item
X3-21 Pro SCBA 3M(TM) Scott(TM) with CGA Threaded Cylinder Connection, 5500 psi
System Type
SCBA System
Includes
CGA Cylinder Connection, Hard Case, Regulator with QD Hose, Standard Harness
Standards
NFPA 1986, NIOSH Approved
Compatible with Brand
3M(TM) Scott(TM)
Compatible with Manufacturer Part Number
201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83
Cylinder Pressure
5,500 psi
Harness Material
Kevlar
Compatible with Series
AV-3000 HT and AV-3000 SureSeal facepieces
Compatible with Grainger Part Number
201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83
Backframe Material
Aluminum
Compatible Grainger Part Number
201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83

Description

X3-21 Pro SCBA 3M(TM) Scott(TM) with CGA Threaded Cylinder Connection, 5500 psi, Includes CGA Cylinder Connection, Hard Case, Regulator with QD Hose, Standard Harness, Compatible with Series AV-3000 HT and AV-3000 SureSeal facepieces, Compatible with Brand 3M(TM) Scott(TM), Compatible with Manufacturer Part Number 201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83, Backframe Material Aluminum, Cylinder Pressure 5,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.