Scouring Pad, 4-3/8" L, 2-5/8" W, PK24
Mfr # 720
Zoro # G5288516
product price: $41.29
/pk 24, $1.72/eaKey Features
Length
4 1/4 in
Width
2 5/8 in
Material
Nylon/Polyester/Urethane
Color
White/Yellow
Used On
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720
Zoro #
G5288516
UPC #
50021200568553
Country of Origin
Mexico
Dimensions
Length
4 1/4 in
Width
2 5/8 in
Thickness
1/2 in
Overall Width
2 5/8 in
Overall Length
4 1/4 in
Overall Height
1/2 in
Details
Item
Scouring Pad
Material
Nylon/Polyester/Urethane
Color
White/Yellow
Used On
General Purpose
Chemical Resistant
Yes
Application
Multipurpose
Mildew Resistant
No
Abrasive
None
Series
Scotch-Brite
Product Type
Scouring Pad
Resistance Properties
Chemical Resistant
Pad Color
White/Yellow
Includes Handle
No
Antimicrobial
No
Description
Scouring Pad, Material Nylon/Polyester/Urethane, Product Type Scouring Pad, Overall Length 4 1/4 in, Overall Width 2 5/8 in, Overall Height 1/2 in, Thickness 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White/Yellow, Series Scotch-Brite, Standards Not Applicable, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.