Zoro Homepage

Scouring Pad, Blue, 5" L, 3-1/2" W, PK40

  • Mfr # 50048011082924

  • Zoro # G1328783


product price: $67.29
/pk 40, $1.68/ea

Key Features

Length
5 in
Width
3 1/2 in
Material
Fiber/Mineral/Resin
Chemical Resistant
Yes
Application
Commercial Kitchens/Dining, Kitchens/Dining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50048011082924
Zoro #
G1328783
UPC #
50048011082924
Country of Origin
Mexico

Dimensions

Length
5 in
Width
3 1/2 in
Thickness
1 in
Overall Width
3 1/2 in
Overall Length
5 in
Overall Height
1 in

Details

Item
Scouring Pad
Material
Fiber/Mineral/Resin
Color
Blue
Chemical Resistant
Yes
Application
Commercial Kitchens/Dining, Kitchens/Dining
Abrasive
Yes
Used On
General Purpose
Mildew Resistant
No
Series
Scotch-Brite
Standards
HACCP
Product Type
Scouring Pad
Pad Color
Green
Antimicrobial
No
Resistance Properties
Chemical Resistant
Includes Handle
No
Abrasive Style
Fiber, Mineral, Resin

Description

Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 5 in, Overall Width 3 1/2 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.