Zoro Homepage
This item is Discontinued.
3M Scratch Remover, 1 gal. Size, Purple 33040

Scratch Remover, 1 gal. Size, Purple (Discontinued)

  • Mfr # 33040
  • Zoro # G9362663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33040
Zoro #
G9362663
UPC #
00051131330405
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Purple
Contains
Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum)
Container Type
Plastic Bottle
For Use With
Vehicle Paint Surfaces
Appearance
Thick Liquid
pH
7.5 to 9.0
VOC Content
540g/L
Type
Liquid
Item
Scratch Remover

Description

Scratch Remover, Container Type Plastic Bottle, Container Size 1 gal, Color Purple

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.