Zoro Homepage

Scratch Remover, 32 oz. Size, Purple

  • Mfr # 33039

  • Zoro # G9362103


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Contains
Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum)
For Use With
Vehicle Paint Surfaces
Type
Liquid
VOC Content
540g/L
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33039
Zoro #
G9362103
UPC #
00051131330399
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Contains
Aluminum Oxide (Non-Fibrous), Hydrotreated Light Petroleum Distillates, Water, White Mineral Oil (Petroleum)
For Use With
Vehicle Paint Surfaces
Type
Liquid
VOC Content
540g/L
Item
Scratch Remover
Color
Purple
pH
7.5 to 9.0
Container Type
Bottle
Appearance
Thick Liquid
Series
Perfect-It 1-Step Finishing Material
Standards
VOC Compliant
Product Form
Liquid
Product Type
Polish
VOC Content Weight
540 g/L
Minimum pH Level
7.5
Maximum pH Level
9
Features
Balanced Cut Essentially Compounds and Polishes in One Step, Eliminating the Need for Compounding, 1-Step Paint Finishing System, Formulated for a Broad Range of User Conditions without Sticking or Leaving Residual Film
VOC Content Weight Percentage
16 %
Application Method
Polisher

Description

Scratch Remover, Product Type Polish, Series Perfect-It 1-Step Finishing Material, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color Purple, VOC Content Weight Percentage 16 Percent, Standards VOC Compliant, Application Method Polisher, Features Balanced Cut Essentially Compounds and Polishes in One Step, Eliminating the Need for Compounding, 1-Step Paint Finishing System, Formulated for a Broad Range of User Conditions without Sticking or Leaving Residual Film

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.