Zoro Homepage

Screen Cloth Disc Hand Pad 99736, 6inx1, PK10

  • Mfr # 99736

  • Zoro # G6142497


product price: $355.99
/pk 10, $35.60/ea
Free Shipping & Returns

Key Features

Overall Diameter
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99736
Zoro #
G6142497
UPC #
00051111607886
Country of Origin
United States

Dimensions

Overall Diameter
6.0 in

Details

Item
Screen Cloth Disc Hand Pad 99736,6",PK10

Description

Screen Cloth Disc Hand Pad 99736,6 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.