Scrubber Spongee, 6" L, 3-5/8" W, PK20
Mfr # 63
Zoro # G2482821
product price: $63.85
/pk 20, $3.19/eaKey Features
Length
6 1/8 in
Width
3 5/8 in
Material
Cellulose/Fiber/Mineral/Resin
Chemical Resistant
Yes
Abrasive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63
Zoro #
G2482821
UPC #
50048011082511
Country of Origin
Mexico
Dimensions
Length
6 1/8 in
Width
3 5/8 in
Thickness
3/4 in
Overall Height
3/4 in
Overall Length
6 1/8 in
Overall Width
3 5/8 in
Details
Item
Scrubber Sponge
Material
Cellulose/Fiber/Mineral/Resin
Color
White/Yellow
Chemical Resistant
Yes
Abrasive
Yes
Mildew Resistant
No
Application
Multipurpose
Used On
General Purpose
Series
Scotch-Brite
Standards
HACCP
Product Type
Scrubber Sponge
Resistance Properties
Chemical Resistant
Includes Handle
No
Pad Color
White/Yellow
Antimicrobial
Yes
Abrasive Style
Fiber, Mineral, Resin
Description
Scrubber Sponge, Material Cellulose/Fiber/Mineral/Resin, Product Type Scrubber Sponge, Overall Length 6 1/8 in, Overall Width 3 5/8 in, Overall Height 3/4 in, Thickness 3/4 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White/Yellow, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.