Zoro Homepage

Scrubbing Pad, 14 In, Blue, PK5

  • Mfr # 5300

  • Zoro # G0980402


product price: $30.29
/pk 5, $6.06/ea

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Nylon/Polyester
Size
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G0980402
UPC #
50048011084072
Country of Origin
United States

Dimensions

Floor Pad Size
14 in
Size
14"
Pad/Brush Size
14 in
Thickness
1 in
Diameter
14 in
Fits Machine Size
14 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Blue
Center Hole
3 3/4 in
Sub-Category
Scrubbing Pads
Shape
Round
Color Family
Blue
Features
Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors
Application
Cleaning, Scrubbing
Product Type
Scrubbing Pad
Speed - Maximum
600 RPM
Standards
Green Seal Certified
Speed - Minimum
175 RPM

Description

Scrubbing Pad, Color Blue, Diameter 14 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.