Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrubbing Pad, 18 In, Green/Amber, PK5

  • Mfr # 5000

  • Zoro # G7479796


product price: $43.19
/pk 5, $8.64/ea

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Green
Pad/Brush Shape
Round
Material
Polyester
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G7479796
UPC #
50048011180507
Country of Origin
United States

Dimensions

Floor Pad Size
18 in
Size
18"
Pad/Brush Size
18 in
Thickness
1 in
Diameter
18 in
Fits Machine Size
18 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Green
Pad/Brush Shape
Round
Material
Polyester
Item
Scrubbing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 3/4 in
Sub-Category
Scrubbing Pads
Color
Green
Series
TopLine
Shape
Round
Color Family
Green
Application
Cleaning, Scrubbing
Features
For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Speed - Minimum
175 RPM
Standards
Green Seal Certified, Meets CARB 2010 Standards
Speed - Maximum
600 RPM
Resistance Properties
Abrasion Resistant, Black Mark Resistant, Clog Resistant, Slip Resistant, Soil Resistant
Product Type
Scrubbing Pad

Description

Scrubbing Pad, Color Green, Diameter 18 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 18 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.