Sealed-Blok Self-Retracting Lifeline, Swivel Snap Hook, Stainless Steel, 1 Leg(s)

  • Mfr # 3400151

  • Zoro # G114803044


product price: $5,573.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400151
Zoro #
G114803044
UPC #
00648250244203
Country of Origin
United States

Dimensions

Lifeline Length
55 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
Sealed-Blok
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
Lifeline Material
Technora
SRL Housing Material
Aluminum, Stainless Steel
ANSI SRL Class (2021)
Class 1
Sealed
Yes
RFID Equipped
Yes
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4
Anchorage End Connection Material
Stainless Steel
ANSI SRL Class (2014)
Not Rated
ANSI SRL Type
SRL-R
Minimum User Weight
130 lb

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Rated, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-R, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 55 ft, Lifeline Material Technora, Number of Legs 1, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.