Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000048938
Zoro #
G004219931
UPC #
21200228131
Country of Origin
Canada
Description
Masking, Bundling and Sealing Excellence _x000D_
3MTM Sealer Tape 2510 is designed for general purpose masking applications, bundling and sealing applications. It is an ideal choice for paint masking when a black tape is desired, as it can withstand a paint bake cycle of 200°F/93°C for up to 30 minutes. This tape features a medium thickness crepe paper backing coated with a natural rubber adhesive that provides instant adhesion to a variety of surfaces to resist bleed through. It enables an easy to use and controlled unwind. These features allow for good, clean paint lines, while the rubber adhesive ensures good holding power that helps resist lifting or curling. 3MTM Sealer Tape 2510 is conformable to maintain its integrity when formed around irregular surfaces or corners. _x000D_
Recommended Applications _x000D_
Holding and bundling applications for a wide variety of materials where a strong paper backing is needed _x000D_
General paint masking, particularly in applications where a black tape is needed _x000D_
Paint masking applications up to 200°F/93°C for up to 30 minutes _x000D_
General use applications where crepe paper backed tapes excel _x000D_
Sealing and wrapping applications where a pressure sensitive tape is needed _x000D_
What is Masking Tape? _x000D_
Masking tape was de(more...)
3MTM Sealer Tape 2510 is designed for general purpose masking applications, bundling and sealing applications. It is an ideal choice for paint masking when a black tape is desired, as it can withstand a paint bake cycle of 200°F/93°C for up to 30 minutes. This tape features a medium thickness crepe paper backing coated with a natural rubber adhesive that provides instant adhesion to a variety of surfaces to resist bleed through. It enables an easy to use and controlled unwind. These features allow for good, clean paint lines, while the rubber adhesive ensures good holding power that helps resist lifting or curling. 3MTM Sealer Tape 2510 is conformable to maintain its integrity when formed around irregular surfaces or corners. _x000D_
Recommended Applications _x000D_
Holding and bundling applications for a wide variety of materials where a strong paper backing is needed _x000D_
General paint masking, particularly in applications where a black tape is needed _x000D_
Paint masking applications up to 200°F/93°C for up to 30 minutes _x000D_
General use applications where crepe paper backed tapes excel _x000D_
Sealing and wrapping applications where a pressure sensitive tape is needed _x000D_
What is Masking Tape? _x000D_
Masking tape was de(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.