Zoro Homepage

Sealing Tape

  • Mfr # 7100376842

  • Zoro # G721827808


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100376842
Zoro #
G721827808
UPC #
68060762689
Country of Origin
United States

Description

Sealing Tape, Imperial Tape Length 36 yd, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series IS1, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 52 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 22 lb/in, Tape Core Diameter 3 in, Tape Elongation 700 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.