Zoro Homepage

Sealing Tape, Black, 5 yd L, 1 in W

  • Mfr # 1-5-481

  • Zoro # G4243005


product price: $16.79
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5-481
Zoro #
G4243005
UPC #
888519026731
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Duct Tape Length
5 yd
Duct Tape Thickness
9.8 mil
Duct Tape Width
1 in
Tape Thickness
9.5 mil
Diameter
1.515 in
Tape Length
5 yd
Tape Width
1"
Thickness
9.5 mil
Roll Width
1 in
Film Thickness
0.18 mm

Description

Sealing Tape, Tape Color Black, Tape Brand 3M(TM), Brand and Series 3M 481, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 481, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 25 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.