Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Tape, Black, 5 yd L, 2 in W

  • Mfr # 2-5-481

  • Zoro # G4245315


product price: $27.59
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5-481
Zoro #
G4245315
UPC #
888519019351
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.6 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
9.8 mil
Duct Tape Length
5 yd
Duct Tape Width
2 in
Tape Thickness
9.5 mil
Diameter
1.515 in
Thickness
9.5 mil
Tape Width
2"
Tape Length
5 yd
Roll Width
2 in
Film Thickness
0.18 mm

Details

Tape Color Family
Black
Item
Sealing Tape
Tape Color
Black
Material
Polyethylene
Tensile Strength
15 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Black
Tape Backing Material
Polyethylene Film
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
481
Duct Tape Type
Surface Protection Tape
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Adhesion Strength
32 oz/in
Tape Adhesive
Rubber
Performance Temp.
Up to 170 Degrees F
Tape Adhesive Strength
32 oz/in
Features
Sealing
Tape Tensile Strength
15 lb/in
Tape Elongation
500 %
Max. Tape Performance Temp.
170 Degrees F
Number of Adhesive Sides
1
Environment
Indoor/Outdoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair
Clean Removal Time
2 yr
Temperature Range
Up to 170 Degrees F
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Type
Sealing Tape
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Backing Construction
Film
Adhesion to Steel
25 oz/in
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Brand and Series
3M 481

Description

Sealing Tape, Tape Color Black, Tape Brand 3M(TM), Brand and Series 3M 481, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 481, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 25 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.