Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Tape, Polyethylene, Black

  • Mfr # 3-5-481

  • Zoro # G4251843


product price: $35.79
/ea

Key Features

Color
Black
Material
Polyethylene
Thickness
9.5 mil
Performance Temp.
Up to 170 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5-481
Zoro #
G4251843
UPC #
888519026748
Country of Origin
United States

Dimensions

Thickness
9.5 mil
Diameter
1.515 in
Duct Tape Length
5 yd
Duct Tape Width
3 in
Duct Tape Thickness
9.8 mil
Tape Width
3"
Tape Length
5 yd
Tape Thickness
9.5 mil
Metric Tape Length
4.6 m
Metric Tape Width
76.2 mm
Imperial Tape Length
5 yd
Imperial Tape Width
3 in
Film Thickness
0.18 mm
Roll Width
3 in

Details

Item
Sealing Tape
Color
Black
Material
Polyethylene
Performance Temp.
Up to 170 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Duct Tape Grade
Industrial
Tensile Strength
15 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Type
Surface Protection Tape
Adhesion Strength
32 oz/in
Duct Tape Primary Material
Cloth
Tape Color Family
Black
Tape Adhesive
Rubber
Tape Backing Material
Polyethylene Film
Tape Elongation
500 %
Max. Tape Performance Temp.
170 Degrees F
Tape Color
Black
Tape Adhesive Strength
32 oz/in
Tape Tensile Strength
15 lb/in
Features
Sealing
Series
481
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 170 Degrees F
Tape Backing Construction
Film
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Environment
Indoor/Outdoor
Brand and Series
3M 481
Product Form
Continuous Roll
Adhesion to Steel
25 oz/in
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Type
Sealing Tape
Tape Brand
3M(TM)
Specifications Met
ASTM
Clean Removal Time
2 yr
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair

Description

Sealing Tape, Tape Color Black, Tape Brand 3M(TM), Brand and Series 3M 481, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 481, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 25 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.