Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Tape, Red, 36 yd L, 2 in W

  • Mfr # 483

  • Zoro # G4528185


product price: $73.59
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
36 yd
Series
483
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483
Zoro #
G4528185
UPC #
00051115688416
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
5.3 mil
Tape Core Diameter
76mm
Width
2"
Thickness
5.3 mil
Film Thickness
0.1 mm
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Imperial Tape Length
36 yd
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
483
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
170 Degrees F
Tape Tensile Strength
10 lb/in
Tape Adhesive Strength
21 N
Tape Color
Red
Material
Polyethylene
Tape Elongation
300 %
Tape Application
Sealing, Holding, Coding, Moisture Proofing and Protecting
Standards
ASTM G155 Cycle 1; ASTM D3330; ASTM D3759,ASTM D3652; MIL STD 2041D(SH)
Color
Red
Features
Decorative Edging, Sealing, Repairs, Labeling, Separation
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Specifications Met
ASTM, MIL STD
Tape Resistance Properties
Corrosion-Resistant, UV-Resistant
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Type
Sealing Tape
Maximum Tape Performance Temperature
170 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
12 oz/in
Tape Sub-Type
Water-Tight Sealing Film Tape
Brand and Series
3M 483
Common Industry
Automotive, General Maintenance and Repair
Temperature Range
-20 Degrees to 170 Degrees F
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
-20 Degrees F
Environment
Indoor/Outdoor
Performance Temp. Range
60 Degrees to 80 Degrees F
Thermal Transfer Printable
Water-Tight

Description

Sealing Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 483, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 5.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 170 Degrees F, Series 483, Tape Type Sealing Tape, Tape Sub-Type Water-Tight Sealing Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.