Zoro Homepage

Sealing Tape, Red, 5 yd L, 1-7/8 in W

  • Mfr # 1.875-5-8087

  • Zoro # G2204661


product price: $8.85
/ea

Key Features

Tape Backing Material
Polypropylene Film
Duct Tape Width
48 mm
Duct Tape Length
5 yd
Tape Length
5 yd
Series
8087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.875-5-8087
Zoro #
G2204661
UPC #
888519011485
Country of Origin
United States

Dimensions

Duct Tape Width
48 mm
Tape Width
48mm
Duct Tape Length
5 yd
Tape Length
5 yd
Duct Tape Thickness
3.0 mil
Tape Thickness
3 mil
Tape Core Diameter
1.512 in
Thickness
3 mil
Metric Tape Width
48 mm
Imperial Tape Length
5 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
4.6 m
Film Thickness
0.04 mm
Roll Width
1 7/8 in

Details

Item
Film Tape
Tape Backing Material
Polypropylene Film
Series
8087
Tape Adhesive
Acrylic
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Coated Cloth
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Color
Red
Tape Tensile Strength
20 lb/in
Duct Tape Grade
Light-Duty
Tape Adhesive Strength
45 oz/in
Tape Color
Red
Material
polypropylene
Tape Elongation
130 %
Duct Tape Type
Seaming Tape
Features
Sheathing
Number of Adhesive Sides
1
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, ASTM E84, EQ
Maximum Tape Performance Temperature
120 Degrees F
Temperature Range
15 Degrees to 120 Degrees F
Adhesion to Steel
45 oz/in
Tape Adhesive Material
Acrylic
Brand and Series
3M 8087
Specifications Met
ASTM, EQ
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Tape Backing Construction
Film
Tape Type
Sealing Tape
Environment
Indoor/Outdoor
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Tape Sub-Type
Housewrap Film Tape
Product Form
Continuous Roll
Minimum Tape Performance Temperature
15 Degrees F
Performance Temp. Range
-40 Degrees to 220 Degrees F

Description

Film Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 8087, Imperial Tape Length 5 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 5 yd, Tape Thickness 3 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 15 Degrees F, Temperature Range 15 Degrees to 120 Degrees F, Series 8087, Tape Type Sealing Tape, Tape Sub-Type Housewrap Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.