Zoro Homepage

Sealing Tape, Red, 5 yd L, 2-7/8 in W

  • Mfr # 2.8125-5-8087

  • Zoro # G2204652


product price: $6.59
/ea

Key Features

Duct Tape Width
72 mm
Tape Backing Material
Polypropylene Film
Duct Tape Length
5 yd
Tape Length
5 yd
Series
8087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.8125-5-8087
Zoro #
G2204652
UPC #
888519000953
Country of Origin
United States

Dimensions

Duct Tape Width
72 mm
Duct Tape Length
5 yd
Tape Width
72mm
Tape Length
5 yd
Duct Tape Thickness
3.0 mil
Tape Thickness
3 mil
Tape Core Diameter
1.512 in
Imperial Tape Length
5 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
4.6 m
Metric Tape Width
71.4 mm
Thickness
3 mil
Film Thickness
0.04 mm
Roll Width
2 13/16 in

Details

Item
Film Tape
Tape Backing Material
Polypropylene Film
Series
8087
Tape Adhesive
Acrylic
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Coated Cloth
Min. Tape Performance Temp.
-40 Degrees F
Color
Red
Max. Tape Performance Temp.
220 Degrees F
Duct Tape Grade
Light-Duty
Tape Tensile Strength
20 lb/in
Tape Adhesive Strength
45 oz/in
Tape Color
Red
Material
polypropylene
Tape Elongation
130 %
Number of Adhesive Sides
1
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, ASTM E84, EQ
Duct Tape Type
Seaming Tape
Minimum Tape Performance Temperature
15 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Brand and Series
3M 8087
Tape Type
Sealing Tape
Maximum Tape Performance Temperature
120 Degrees F
Tape Sub-Type
Housewrap Film Tape
Specifications Met
ASTM, EQ
Temperature Range
15 Degrees to 120 Degrees F
Adhesion to Steel
45 oz/in
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Tape Brand
3M(TM)
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Features
Sheathing
Performance Temp. Range
-40 Degrees to 220 Degrees F

Description

Sealing Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 8087, Imperial Tape Length 5 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 5 yd, Tape Thickness 3 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 15 Degrees F, Temperature Range 15 Degrees to 120 Degrees F, Series 8087, Tape Type Sealing Tape, Tape Sub-Type Housewrap Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.