Sealing Tape, White, 5 yd L, 2-1/2 in W
Mfr # 4412W+
Zoro # G716245921
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Backing Material
Thermoplastic Polyolefin
Tape Thickness
2.0 mm
Max. Tape Performance Temp.
200.0 degrees fahrenheit
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4412W+
Zoro #
G716245921
UPC #
888519444894
Country of Origin
United States
Dimensions
Tape Thickness
2.0 mm
Details
Item
Water Tight Extreme Sealing Tape
Tape Color
White
Tape Backing Material
Thermoplastic Polyolefin
Max. Tape Performance Temp.
200.0 degrees fahrenheit
Tape Adhesive
Acrylic
Description
Sealing Tape, Imperial Tape Length 5 yd, Series Extreme, Tape Type Sealing Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.