Zoro Homepage

Sealing Tape, White, 5 yd L, 2 in W

  • Mfr # 4412W+

  • Zoro # G916245912


product price: $72.19
/ea

Key Features

Tape Adhesive
Acrylic
Tape Thickness
80.0 mil
Max. Tape Performance Temp.
200.0 degrees fahrenheit
Tape Color
White
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4412W+
Zoro #
G916245912
UPC #
888519444863
Country of Origin
United States

Dimensions

Tape Thickness
80.0 mil
Tape Width
2 in

Details

Item
Water Tight Extreme Sealing Tape
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200.0 degrees fahrenheit
Tape Color
White
Tape Backing Material
Thermoplastic Polyolefin

Description

Sealing Tape, Imperial Tape Length 5 yd, Series Extreme, Tape Type Sealing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.