Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SealingTape, White, 36ydL, 3inW, PK12

  • Mfr # 4811

  • Zoro # G9183058


product price: $1,233.99
/pk 12, $102.83/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4811
Zoro #
G9183058
UPC #
00021200623356
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Metric Tape Length
32.9 m
Metric Tape Width
76.2 mm
Duct Tape Thickness
9.5 mil
Duct Tape Length
32 m
Duct Tape Width
3 in
Tape Thickness
9.5 mil
Thickness
9.5 mil
Tape Length
32m
Roll Width
3 in

Details

Tape Color Family
White
Item
Sealing Tape
Tape Color
White
Material
Polyethylene
Tensile Strength
15 lb-in
Duct Tape Adhesive
Rubber
Color
White
Tape Backing Material
Polyethylene Film
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
4811
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Performance Temp.
Up to 160 Degrees F
Adhesion Strength
30 oz/in
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Tape Elongation
490 %
Tape Adhesive Strength
30 oz/in
Tape Tensile Strength
15 lb/in
Features
Preserving, Sealing, Splicing
Max. Tape Performance Temp.
160 Degrees F
Number of Adhesive Sides
1
Adhesion to Steel
30 oz/in
Tape Brand
3M(TM)
Tape Backing Construction
Film
Common Industry
Automotive, Marine
Brand and Series
3M 4811
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
160 Degrees F
Product Form
Continuous Roll
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Temperature Range
Up to 160 Degrees F
Tape Type
Sealing Tape
Environment
Indoor/Outdoor
Tape Resistance Properties
Stain-Resistant

Description

Sealing Tape, Tape Color White, Tape Brand 3M(TM), Brand and Series 3M 4811, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 4811, Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 30 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.