Zoro Homepage

Seam Sealer, Tan, Metal, 6.76 fl oz

  • Mfr # 08522

  • Zoro # G516521126


product price: $57.45
/ea

Key Features

Product Type
Seam Sealer
Container Type
Cartridge
Series
OEM Match
Tack Free Time
10 min
Compatible Surface Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08522
Zoro #
G516521126
UPC #
0068060060211
Country of Origin
United States

Dimensions

Container Size
6.76 fl oz

Details

Product Type
Seam Sealer
Container Type
Cartridge
Series
OEM Match
Tack Free Time
10 min
Compatible Surface Material
Metal
Working Time
10 min
Base Type
Epoxy
Number of Components
Two-Part System
Full Cure Time
1 hr
Item
Seam Sealer
Color
Tan

Description

Epoxy Seam Sealer,Beige,200 ml

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.