Seam Sealer Tape, 08476, 7/8 in x 30 ft
- Mfr # 7000028970
- Zoro # G312530797
product price:Â
$
58.15
/ea
Key Features
Tape Width
7/8 in
Tape Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000028970
- Zoro #
- G312530797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 7/8 in
- Tape Length
- 30 ft
Description
We designed our 3M Seam Sealer Tape for auto body professionals to easily duplicate the factory look and function of sealers typical in automotive door jambs and trunk gutters. This rubber backed, 20 mil thick tape is very durable and doesnt require sha Fast, effective means of duplicating the look and function of factory sealers Fast, effective means of duplicating the look and function of factory sealers Fast, effective means of duplicating the look and function of factory sealersImmediately paintable,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.