
Seam Sealer, Tape, 7/8"x 30ft., PK12
Mfr # 08476
Zoro # G6773912
product price: $505.99
/pk 12, $42.17/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Fiber
Tape Shape
Round
For Use With
Door Hem Flanges, Door Jambs, Trunk Gutters
Appearance
Tape
Container Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08476
Zoro #
G6773912
UPC #
00051135084762
Country of Origin
United States
Dimensions
Container Size
7/8" x 30 ft.
Imperial Tape Length
30 ft
Metric Tape Length
9 m
Imperial Tape Width
7/8 in
Metric Tape Width
22 mm
Details
Item
Seam Sealer Tape
Tape Backing Material
Polyester Fiber
Tape Shape
Round
For Use With
Door Hem Flanges, Door Jambs, Trunk Gutters
Appearance
Tape
Container Type
Roll
Tape Color
Black
Description
Seam Sealer,Tape,7/8 In.x 30ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.