Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureFit 3700, Safety Glasses, Anti-Scratch, Orange Lens, Gray Frame, Frameless

  • Mfr # SF3706AS-GRY

  • Zoro # G8521598


product price: $14.15
/ea

Key Features

Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3706AS-GRY
Zoro #
G8521598
UPC #
50051131279198
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Orange
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
SecureFit 3700
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Gender
Unisex
Photochromatic Lens
No
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Mining, Oil & Gas, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation, Riveting, Sawing, Transportation, UV Protection
Features
Adjustable lens angles, Brow and nose bridge, Color-accented temples, Fits over most glasses, Lens angle adjustment, Polycarbonate, Soft nose bridge, Wide wrap around lens
Metal Detectable
No
X-Ray Detectable
No
Arm Color
Gray
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Application
General Purpose
Temple Tip Features
Flexible
Includes Reader Lens
Reader Lens Not Included
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Infra-Red Light Scale Protection Designation
R0
Nose Bridge Material
TPE
Arm Material
Xylex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Pressure Diffusion, Ratcheting

Description

Safety Glasses, Series 3M(TM) SecureFit(TM) 3700, Gender Unisex, Lens Color Orange, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.