Shop 3M

SecureFit 4-Point Ratchet Hard Hat White Vented

  • Mfr # CHH-V-R-W6-SL
  • Zoro # G510904772

product price: 
$
24.59
/ea

Key Features

Head Protection Style
Full Brim
Fits Hat Size
6-1/4 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHH-V-R-W6-SL
Zoro #
G510904772
UPC #
51131226708
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/4 to 8

Details

Head Protection Style
Full Brim
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Non-Vented

Description

Take comfort to the next level without sacrificing protection. The 3M SecureFit Hard Hats provide 3M innovation in comfort while maintaining the traditional cap and full brim design that many prefer. Reinvented from the inside out, 3M SecureFit Hard Hats feature Patented Pressure Diffusion Technology, incorporating self-adjusting front paddles along the forehead. This 4-point ratchet suspension system flexes and self-adjusts to the size of the wearer’s head, reducing forehead pressure and increasing comfort for all-day wear. Further, personalize the fit with multiple levels of height adjustment. And a breathable, washable sweatband helps keep you cool and dry.


  • • Non-vented hard hat meets ANSI Z89.1/CSA Z94.1 Type I, Class G and E requirements
  • • Suspension sits low on the head to increase comfort and security
  • • Customize your fit with multiple levels of height and head-shape adjustments
  • • Fits hat sizes 6-1/4 to 8 (50 to 64cm head circumference)
  • • Full brim model helps protect neck and ears from UV rays
  • • Non-vented hard hat meets ANSI Z89.1/CSA Z94.1 Type I, Class G and E requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.