SecureFit 400, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # SF402AF

  • Zoro # G6093796


product price: $5.65
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF402AF
Zoro #
G6093796
UPC #
051131275614
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
SecureFit 400
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Application
General Purpose
Includes Polarized Lens Coating
No
Arm Color
Clear
Includes Padded Arms
Yes
Nose Bridge Material
TPE
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Adjustable Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Arm Material
Xylex
Includes Padded Nose Piece
Yes
Arm Tip Type
Wraparound
Includes Brow Lining
No
Hinge Type
Barrel
Temple Adjustment Type
Pressure Diffusion
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L3
Adjustable Pieces
Nose Bridge, Temple
Infra-Red Light Scale Protection Designation
R0
Padding Location
Nose Bridge, Temples
Temple Tip Features
Flexible, Non-Slip, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series SecureFit(TM) 400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Neon, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.