SecureFit 400, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black/Green Frame, Frameless

  • Mfr # SF402XAF-GRN

  • Zoro # G3793083


product price:  $8.15
/ea

Key Features

Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF402XAF-GRN
Zoro #
G3793083
UPC #
50051131278474
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black/Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Series
SecureFit 400
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Features
3Mâ„¢ Pressure Diffusion Temple Technology, Adjustable nose bridge, Brow and nose bridge, Color-accented temples, Comfortable Wraparound Frame, Dual-injected adjustable temples, Dual-injected brow bar, Durable construction, Elastomeric browguard, Flexible fit temples, Lightweight, Polycarbonate lens, Soft nose bridge, Wraparound polycarbonate lens
Used For
Assembly, Automotive, Aviation, Chemical Handling, Chemicals, Chiseling, Construction, Demolition, Drilling, Facility Maintenance, Food & Beverage, Food & Beverage Manufacturing, General Manufacturing, Grinding, Law Enforcement, Machine Operation, Machining, Masonary, Metal Fabrication, Mining, Oil & Gas, Pharmaceuticals, Pouring/Casting, Power Fastening, Primary Metal, Remediation, Riveting, Sawing, Transportation, UV Protection
Arm Color
Black/Green
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Hinge Type
Barrel
Temple Tip Features
Flexible, Non-Slip, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Infra-Red Light Scale Protection Designation
R0
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Material
TPE
Arm Material
Xylex
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
TPE
Application
General Purpose
Visible Light Scale Protection
L3
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Green, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products